Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x20x6"
Mfr # 2JTV1
Zoro # G6546154
product price: $96.05
/ea
Sold in multiples of 2 for $192.10
Free Shipping & Returns
$192.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x6
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTV1
- Zoro # G6546154
- UPC # 190735011843
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x6 |
Nominal Depth | 6 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 5 1/2 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 5-1/2 in |
Header Size | 13/16" |
Actual Width | 19 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x20x6, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 17 sq ft, Media Separator Construction Metal Pleat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- ACCUMULAIR Pleated Air Filter, 12" x 27" x 1", 4 Pack (FA12X27_4)
- DAYTON Wheel Support Frame (3551002400)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 180-220F Autoreset (410143000)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5M339)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGN4)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2GGZ8)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVA7)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JTU6)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev961206 (EV961206)
- Air Handler HVAC Cartridge Filters