Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x20x6"
Mfr # 2JTT7
Zoro # G6064764
Sold in multiples of 2 for $184.38
Free Shipping & Returns
$184.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x6
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTT7
- Zoro # G6064764
- UPC # 190735011751
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x6 |
Nominal Depth | 6 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 5 1/2 in |
Header Size | 13/16" |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 5-1/2 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x6, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 17 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OIL EQUIPMENT MANUFACTURING 3220 Speedfill 2" Female (3220)
- TITUS CONTROLS 24 in. x24 in. CeilingDiffuser, 10 in. Neck (OMNI-10)
- SOLARONICS Tube Heater, Nat. Gas, 20 ft., 75,000 btuh (GQG-75-20MBN)
- US DUCT US Duct Clamp Together 45 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0645.G22)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2GHG2)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W918)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2GHP9)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYX1)
- EVERPURE Housing (Opaque, 20") (EV311255)
- Air Handler HVAC Cartridge Filters