Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x20x12"
Mfr # 2JUA2
Zoro # G4609753
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUA2
- Zoro # G4609753
- UPC # 190735012192
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 11 1/2 in |
Actual Width | 19 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 33 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2JTZ7)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2GHG2)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2GHD5)
- AIR HANDLER Cartridge Air Filter, 24x24x6", MERV: 14 (2GGX2)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHF3)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- WHIRLPOOLRPORATION Refrig WTR Filter 2 (EDR2RXD1)
- Air Handler HVAC Cartridge Filters