Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x20x12"
Mfr # 2GHV5
Zoro # G6690336
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 9
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHV5
- Zoro # G6690336
- UPC # 190735010150
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Header Size | 13/16" |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Actual Depth | 11 1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 9, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 45 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 33 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Casing Cover (200-201-240)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9200/12,550 CFM (39UK56)
- ALL-FILTERS 14X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (14202.13 6PK)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXUNV0016, 2PK (16255.13H)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2GGZ8)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2GHP9)
- AIR HANDLER Cartridge Air Filter, 20x20x6" (2GGY5)
- AIR HANDLER Cartridge Air Filter, 20x24x12" (2GGW3)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHF3)
- EVERPURE Replacement Bowl - 10" For - Part# Ev3112-39 (EV3112-39)
- Air Handler HVAC Cartridge Filters