Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x20x12"
Mfr # 2GHP9
Zoro # G7537774
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GHP9
- Zoro # G7537774
- UPC # 190735009949
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Height | 19 3/8 in |
Actual Depth | 11 1/2 in |
Header Size | 13/16" |
Actual Width | 19 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 33 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Pre/Post Filters for F300E1019, F300A1620, F50F1073 (2-Pack) (A61041 - 2 Pack)
- QMARK Motor, 277V, Use with Dayton/Berko/Qmark (3900-2002-507)
- KNAUF INSULATION .75# 2-3/16"X48"X75' (R 6.0) Knf Fsk Fg Duct Wrap (502869)
- DAYTON Blower, 7 1/2 In (7C038)
- AIR HANDLER Cartridge Air Filter, 20x20x6" (2GGY5)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W918)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW7)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYX1)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (HF8-S)
- Air Handler HVAC Cartridge Filters