Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 12x24x6"
Mfr # 2JTZ3
Zoro # G7601867
Sold in multiples of 4 for $321.96
Free Shipping & Returns
$321.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x6
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTZ3
- Zoro # G7601867
- UPC # 190735012130
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x6 |
Nominal Depth | 6 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Depth | 5 1/2 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 5-1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 13 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- JAYDEE FIFLEXMESH 9-1/2" x 150' EIFS Mesh, 4.5oz, White, 9.5"X150ft, White (EF-95150)
- CROWN BOILER CO Flame Rollout Switch (960122)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000W W, 120/240V AC, White (CBC103TW)
- AIR HANDLER Cartridge Air Filter, 24x24x6" (2GGK2)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVA9)
- AIR HANDLER Cartridge Air Filter, 24x24x6", MERV: 14 (2GGX2)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHF3)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW5)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- EVERPURE Cartridge, Water Filter - Xc (EV961310)
- Air Handler HVAC Cartridge Filters