Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 12x24x6"
Mfr # 2JTT5
Zoro # G2281995
product price: $26.69
/ea
Sold in multiples of 4 for $106.76
$106.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x6
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTT5
- Zoro # G2281995
- UPC # 190735011744
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x6 |
Nominal Depth | 6 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 5-1/2 in |
Actual Height | 11 3/8 in |
Actual Depth | 5 1/2 in |
Actual Width | 23 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 15 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R1234Yf Refrigerant Oil, 1 Quart (2459)
- HASTINGS HOME 5-piece Fireplace Tool Set Heavy Duty Essential Tools Includes Tongs, Shovel, Broom, Poker, Stand (627444IBY)
- GENERAL FILTERS Rf-4 Replacement Rayon Filter (RF-4)
- SKYTECH Fireplace Remote Control (1001-A)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W926)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W919)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2GHE8)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W917)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- EVERPURE Filter Cartridge - Efs 8002-S (EFS-8002-S)
- Air Handler HVAC Cartridge Filters