Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 12x24x6"
Mfr # 2GHT3
Zoro # G6544797
product price: $168.99
/ea
Sold in multiples of 4 for $675.96
Free Shipping & Returns
$675.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x6
- Performance Rating MERV 8
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHT3
- Zoro # G6544797
- UPC # 190735010037
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x6 |
Nominal Depth | 6 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Header Size | 13/16" |
Actual Width | 23 3/8 in |
Actual Depth | 5 1/2 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 5-1/2 in |
Actual Height | 11 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 8, Nominal Filter Size 12x24x6, Filter Efficiency - Air Filters 45 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 13 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv61-1" 1" Gas Pressure (RV61-1")
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- GOODMAN B1370198 Switch, Primary Limit, (B1370198)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF96UPS)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTU2)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2GHE8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JUA6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2JUH2)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW9)
- 3M CUNO Cartridge, Replacement, Hf95-S For - Part# Hf95-S (HF95-S)
- Air Handler HVAC Cartridge Filters