Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 12x24x12"
Mfr # 2JUH2
Zoro # G7468054
Sold in multiples of 2 for $197.58
Free Shipping & Returns
$197.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 9
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JUH2
- Zoro # G7468054
- UPC # 190735012369
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 11 1/2 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Width | 23 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 9, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 45 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE 24" Air Circulator, Black, 5850 CFM, Rafter Mount (24B4B-S)
- HONEYWELL 394800-36 36" Ignition Cable (394800-36)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (41-408)
- BROAN-NUTONE Broan 634 Steel Roof Cap For Round Duct (3402328)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHW5)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2JWA6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVA9)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC5)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHJ9)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW8)
- 3M CUNO Ice Mach Filter Crtridge Hf40-S (56133-05)
- Air Handler HVAC Cartridge Filters