Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 12x24x12"
Mfr # 2HYX1
Zoro # G1781245
original price:
$115.98
5% off
new price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
$219.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2HYX1
- Zoro # G1781245
- UPC # 190735010846
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- 3M CUNO Pre-Filter 9 3/4 Incfs117-S For - Part# Cfs117-S (CFS117-S)
- RHEEM 68-101807-04 Filter - Permanent (68-101807-)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2JTU4)
- AIR HANDLER Cartridge Air Filter, 24 in x 24 in x 12 in, MERV 14 (5W921)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHP5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JUA6)
- EVERPURE Filter Cartridge - Efs 8002-S (EFS-8002-S)
- Air Handler HVAC Cartridge Filters