Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 12x24x12"
Mfr # 2GHJ9
Zoro # G4626447
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GHJ9
- Zoro # G4626447
- UPC # 190735009680
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Header Size | 13/16" |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Guard, Dayton, For 484X37, 484X52 (G10SF)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- ALL-FILTERS 14X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14301.11 4PK)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W926)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W915)
- AIR HANDLER Cartridge Air Filter, 20x20x6" (2GGY5)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (55821-06)
- Air Handler HVAC Cartridge Filters