Shop All Steel Filters
Air Handler
Range Hood Filter, 8-1/4x11-1/4x3/8"
Mfr # 6JKA6
Zoro # G7489072
product price: $22.39
/ea
Sold in multiples of 10 for $223.90
$223.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 9x12x1
- Actual Filter Size 8-1/4 in x 11-1/4 in x 3/8 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6JKA6
- Zoro # G7489072
- UPC # 190735027141
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 9x12x1 |
Actual Filter Size | 8-1/4 in x 11-1/4 in x 3/8 in |
Nominal Depth | 1 in |
Nominal Width | 12 in |
Actual Depth | 3/8 in |
Nominal Height | 9 in |
Actual Width | 11 1/4 in |
Actual Height | 8 1/4 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Air Flow @ 300 fpm | 193 cfm |
Frame or Header Material | Aluminum |
Max. Temp. | 275 Degrees F |
Style - Air Filters | Panel |
Max. Velocity | 500 fpm |
Standards | UL 900 |
For Use With (Systems) | Kitch N Vent, NuTone, Ventrola |
Air Filter Item | Range Hood Filter |
Item | Range Hood Filter |
Media Color | Silver |
Baffle Material | Aluminum Mesh |
For Use With | Kitch N Vent, NuTone, Ventrola |
Shape | Rectangular |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 9x12x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Kitch N Vent, NuTone, Ventrola, Media Color Silver, Air Flow @ 300 fpm 193 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 9 in, Nominal Width 12 in, Nominal Depth 1 in, Actual Filter Size 8-1/4 in x 11-1/4 in x 3/8 in, Actual Height 8 1/4 in, Actual Width 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Pressure Filter Element, 2.00" (ABEP-10003)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- BARNES & JONES Float and Thermostatic Rebuild Kit, 1 in. (30-4)
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- AIR HANDLER Range Hood Filter, 16x20x2" (2EJY5)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" (6JKC4)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Mesh Air Filter, 20x25x1/2" (2GGR9)
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- Air Handler Steel Filters