Shop All Steel Filters
Air Handler
Range Hood Filter, 7-3/4x9-1/16x3/32"
Mfr # 6JKC1
Zoro # G9515511
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 8x10x1
- Actual Filter Size 7-3/4 in x 9-1/16 in x 3/32 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Actual Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6JKC1
- Zoro # G9515511
- UPC # 190735027196
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 8x10x1 |
Actual Filter Size | 7-3/4 in x 9-1/16 in x 3/32 in |
Actual Height | 7 3/4 in |
Nominal Depth | 1 in |
Nominal Height | 9 in |
Nominal Width | 10 in |
Actual Width | 9 1/16 in |
Actual Depth | 3/32 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Item | Range Hood Filter |
Max. Velocity | 500 fpm |
Air Flow @ 300 fpm | 146 cfm |
Standards | UL 900 |
Max. Temp. | 275 Degrees F |
Media Color | Silver |
Style - Air Filters | Panel |
Frame or Header Material | Aluminum |
For Use With | GE Hotpoint |
Air Filter Item | Range Hood Filter |
Baffle Material | Aluminum Mesh |
For Use With (Systems) | GE Hotpoint |
Shape | Rectangular |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 8x10x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) GE Hotpoint, Media Color Silver, Air Flow @ 300 fpm 146 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 9 in, Nominal Width 10 in, Nominal Depth 1 in, Actual Filter Size 7-3/4 in x 9-1/16 in x 3/32 in, Actual Height 7 3/4 in, Actual Width 9 1/16 in, Actual Depth 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLO Roof Vent 50Sqin Gray Sq Top (6050G)
- HONEYWELL M6410A3017 24Vac Cartridge Globe (M6410A3017)
- ARMSTRONG 81W03 100973-01 Ignition Control (81W03)
- YELLOW JACKET Vacuum Gauge (69086)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" (6JKC4)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- ILC Replacement For GE GENERAL ELECTRIC GE, WB02X10700 (WB02X10700)
- Air Handler Steel Filters