Shop All Steel Filters
Air Handler
Range Hood Filter, 5-1/16x7-5/8x3/32"
Mfr # 6JKC0
Zoro # G7542394
original price:
$15.39
16% off
new price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 6x8x1
- Actual Filter Size 5-1/16 in x 7-5/8 in x 3/32 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Nominal Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6JKC0
- Zoro # G7542394
- UPC # 190735027189
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 6x8x1 |
Actual Filter Size | 5-1/16 in x 7-5/8 in x 3/32 in |
Nominal Height | 6 in |
Nominal Width | 8 in |
Nominal Depth | 1 in |
Actual Width | 7 5/8 in |
Actual Depth | 3/32 in |
Actual Height | 5 1/16 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Standards | UL 900 |
For Use With (Systems) | Whirlpool |
Air Filter Item | Range Hood Filter |
Baffle Material | Aluminum Mesh |
Max. Velocity | 500 fpm |
Style - Air Filters | Panel |
For Use With | Whirlpool |
Frame or Header Material | Aluminum |
Air Flow @ 300 fpm | 80 cfm |
Media Color | Silver |
Item | Range Hood Filter |
Max. Temp. | 275 Degrees F |
Shape | Rectangular |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 6x8x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Whirlpool, Media Color Silver, Air Flow @ 300 fpm 80 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 6 in, Nominal Width 8 in, Nominal Depth 1 in, Actual Filter Size 5-1/16 in x 7-5/8 in x 3/32 in, Actual Height 5 1/16 in, Actual Width 7 5/8 in, Actual Depth 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02638612000)
- ACME MIAMI Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 18" dia. (957718)
- AAON VALVE EXPN BBIZE3GA 38X88 (R15740)
- RAYPAK 005503F Pc Board Induced Draft (005503F)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AIR HANDLER Range Hood Filter, 20x25x2" (2EJZ2)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- COMPONENT HARDWARE Type VI S/S Clip-On Filter Hooks for Cap (FR51-X015)
- Air Handler Steel Filters