Shop All Steel Filters
Air Handler
Range Hood Filter, 25x20x2"
Mfr # 2EJY9
Zoro # G3750476
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Actual Filter Size 19 5/8" x 23 5/8" x 1 7/8"
- Media Material Stainless Steel
- Air Filter Construction Baffle
- Includes Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EJY9
- Zoro # G3750476
- UPC # 190735006269
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Actual Filter Size | 19 5/8" x 23 5/8" x 1 7/8" |
Actual Height | 19 5/8 in |
Nominal Height | 20 in |
Actual Depth | 1 7/8 in |
Nominal Depth | 2 in |
Nominal Width | 25 in |
Actual Width | 23 5/8 in |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x25x2, Media Material Stainless Steel, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 1,042 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Actual Filter Size 19 5/8 In. x 23 5/8 In. x 1 7/8 In., Actual Height 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31852)
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Mesh Air Filter, 20x25x1/2" (2GGR9)
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Stainle (FR51-1620)
- Air Handler Steel Filters