Shop All Steel Filters
Air Handler
Range Hood Filter, 25x16x2"
Mfr # 2EJZ1
Zoro # G3749742
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x16x2
- Actual Filter Size 24-1/2 in x 15-1/2 in x 1-3/4 in
- Media Material Stainless Steel
- Air Filter Construction Baffle
- For Use With Self Draining Style Commercial Kitchen Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EJZ1
- Zoro # G3749742
- UPC # 190735006276
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 25x16x2 |
Actual Filter Size | 24-1/2 in x 15-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Height | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Height | 25 in |
Nominal Width | 16 in |
Actual Width | 15 1/2 in |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 25x16x2, Media Material Stainless Steel, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 25 in, Nominal Width 16 in, Nominal Depth 2 in, Actual Filter Size 24-1/2 in x 15-1/2 in x 1-3/4 in, Actual Height 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Standard Probe (354081)
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm (13F050)
- ANTHONY Door Gasket, 30" x 67" (58-434)
- ROBERTSHAW Gas Valve (700-501)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- AIR HANDLER Mesh Air Filter, 20x20x1" (2TE96)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- Air Handler Steel Filters