Shop All Steel Filters
Air Handler
Range Hood Filter, 20x25x2"
Mfr # 2EJZ2
Zoro # G3751237
Sold in multiples of 2 for $317.98
Free Shipping & Returns
$317.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x20x2
- Actual Filter Size 24-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Stainless Steel
- Air Filter Construction Baffle
- Style - Air Filters Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EJZ2
- Zoro # G3751237
- UPC # 190735006283
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 25x20x2 |
Actual Filter Size | 24-1/2 in x 19-1/2 in x 1-3/4 in |
Nominal Width | 20 in |
Actual Depth | 1 3/4 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Actual Height | 24 1/2 in |
Nominal Height | 25 in |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 25x20x2, Media Material Stainless Steel, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 1,042 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 25 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 24-1/2 in x 19-1/2 in x 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x25x1 FBG Furn Filter (10055.012025)
- SIEMENS Sunshield, for Qfa Sensor (AQF3100)
- AAON Mod Service Tool SD Operator Interface (ASM01895)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- AIR HANDLER Range Hood Filter, 16x20x2" (2EJY5)
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" (6JKC4)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- AIR HANDLER Hood Filter, 10-7/16x11-7/16x3/8" (6JKA8)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- Air Handler Steel Filters