Shop All Steel Filters
Air Handler
Range Hood Filter, 20x20x2"
Mfr # 2EJY8
Zoro # G3750555
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Actual Filter Size 19-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Stainless Steel
- Air Filter Construction Baffle
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EJY8
- Zoro # G3750555
- UPC # 190735006252
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Actual Depth | 1 3/4 in |
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Width | 20 in |
Details
Media Material | Stainless Steel |
Air Filter Construction | Baffle |
Air Flow @ 300 fpm | 833 cfm |
Style - Air Filters | Panel |
Item | Grease Filter |
Baffle Material | Stainless Steel |
Max. Temp. | 425 Degrees F |
Standards | UL 900 |
Air Flow | 300 fpm |
Frame or Header Material | Stainless Steel |
Media Color | Silver |
Air Filter Item | Grease Filter |
Max. Velocity | 500 fpm |
For Use With (Systems) | Self Draining Style Commercial Kitchen Hoods |
For Use With | Self Draining Style Commercial Kitchen Hoods |
Shape | Rectangular |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x20x2, Media Material Stainless Steel, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 19-1/2 in x 19-1/2 in x 1-3/4 in, Actual Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 4ft leads (QT2910)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- TEMPCO Flanged Immersion Heater, 37-15/16 In. L (TFP02720)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CW)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Mesh Air Filter, 10x20x2" (4C405)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- DURAFLOW FILTRATION Pre/Post Filters for Emerson SST1400, SST14, 14C26S, 14C27S (2-Pack) (A65595-25 2 Pack)
- Air Handler Steel Filters