Shop All Steel Filters
Air Handler
Range Hood Filter, 20x16x2"
Mfr # 2EJY7
Zoro # G3749681
Sold in multiples of 2 for $273.98
Free Shipping & Returns
$273.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x16x2
- Actual Filter Size 19-1/2 in x 15-1/2 in x 1-3/4 in
- Media Material Stainless Steel
- Air Filter Construction Baffle
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EJY7
- Zoro # G3749681
- UPC # 190735006245
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x16x2 |
Actual Filter Size | 19-1/2 in x 15-1/2 in x 1-3/4 in |
Nominal Width | 16 in |
Actual Width | 15 1/2 in |
Actual Height | 19 1/2 in |
Nominal Height | 20 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/4 in |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x16x2, Media Material Stainless Steel, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 667 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 16 in, Nominal Depth 2 in, Actual Filter Size 19-1/2 in x 15-1/2 in x 1-3/4 in, Actual Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Thermostat (61822502)
- SIEMENS Contactor S00 9A 230Vac 1No (3RT2016-1AP01)
- DAYTON Replacement Blower 'Wheel (2ZB34)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 38 oz. Capacity, 120 V, 8 oz./ hr. (30-OS)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- AIR HANDLER Handles for Mesh Air Filter, 2 pk. (4C410)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Range Hood Filter, 16x20x2" (2EJY5)
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- AIR HANDLER Mesh Mesh Air Filter, 24x24x2" (2GFT8)
- Air Handler Steel Filters