Shop All Steel Filters
Air Handler
Range Hood Filter, 16x25x2"
Mfr # 2EJY6
Zoro # G3750241
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Actual Filter Size 15-1/2 in x 24-1/2 in x 1-3/4 in
- Media Material Stainless Steel
- Air Filter Construction Baffle
- For Use With (Systems) Self Draining Style Commercial Kitchen Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EJY6
- Zoro # G3750241
- UPC # 190735006238
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Width | 24 1/2 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Height | 15 1/2 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/4 in |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x25x2, Media Material Stainless Steel, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 2 in, Actual Filter Size 15-1/2 in x 24-1/2 in x 1-3/4 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Blade Pitch Gauge (2PYL9)
- BROAN Light Lens (99110437)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17595)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Range Hood Filter, 16x20x2" (2EJY5)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- DURAFLOW FILTRATION Duraflow Replacement Grease Filter for Sharp PFIL-B002MREO 2-Pack (AF4280)
- Air Handler Steel Filters