Shop All Steel Filters
Air Handler
Range Hood Filter, 16x20x2"
Mfr # 2EJY5
Zoro # G3749557
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Stainless Steel
- Air Filter Construction Baffle
- Baffle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EJY5
- Zoro # G3749557
- UPC # 190735006221
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Nominal Height | 16 in |
Actual Depth | 1 3/4 in |
Nominal Depth | 2 in |
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Width | 20 in |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x20x2, Media Material Stainless Steel, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 667 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- TOUGH GUY Extension Rod, 8 32(M)and(F)Thread, L 24 (3HHD7)
- SUNCOURT DuctMuffler 12" In-Line Noise Muffler (DM112)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- AIR HANDLER Mesh Air Filter, 20x20x2" (4C408)
- AIR HANDLER Handles for Mesh Air Filter, 2 pk. (4C410)
- AIR HANDLER Range Hood Filter, 20x25x2" (2EJZ2)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- Air Handler Steel Filters