Shop All Steel Filters
Air Handler
Range Hood Filter, 11-13/16x11-7/16x3/8"
Mfr # 6JKC5
Zoro # G6064475
product price: $24.95
/ea
Sold in multiples of 10 for $249.50
$249.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x12x1
- Actual Filter Size 11-7/16 in x 11-13/16 in x 3/8 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Baffle Material Aluminum Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6JKC5
- Zoro # G6064475
- UPC # 190735027233
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 12x12x1 |
Actual Filter Size | 11-7/16 in x 11-13/16 in x 3/8 in |
Nominal Depth | 1 in |
Actual Height | 11 7/16 in |
Actual Depth | 3/8 in |
Nominal Height | 12 in |
Actual Width | 11 13/16 in |
Nominal Width | 12 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Baffle Material | Aluminum Mesh |
Standards | UL 900 |
Item | Range Hood Filter |
Style - Air Filters | Panel |
Frame or Header Material | Aluminum |
Air Flow @ 300 fpm | 281 cfm |
Includes | 3-1/2 in Lens |
Air Filter Item | Range Hood Filter |
Max. Temp. | 275 Degrees F |
For Use With | Broan, NuTone, Whirlpool |
Max. Velocity | 500 fpm |
For Use With (Systems) | Broan, NuTone, Whirlpool |
Media Color | Silver |
Shape | Rectangular |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 12x12x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Broan, NuTone, Whirlpool, Media Color Silver, Air Flow @ 300 fpm 281 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 12 in, Nominal Width 12 in, Nominal Depth 1 in, Actual Filter Size 11-7/16 in x 11-13/16 in x 3/8 in, Actual Height 11 7/16 in, Actual Width 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C526)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66AAB-1C)
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- Air Handler Steel Filters