Shop All Pleated Air Filters
Air Handler
Polyester Filter, 13"x16"x12, Polyester
Mfr # 29RF26
Zoro # G3521555
Sold in multiples of 12 for $145.80
$145.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 12"
- Nominal Filter Size 13x16x12
- Nominal Height 13"
- Nominal Width 16"
- Air Filter Media Type Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF26
- Zoro # G3521555
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 12" |
Nominal Filter Size | 13x16x12 |
Nominal Height | 13" |
Nominal Width | 16" |
Details
Item | Polyester Filter |
Air Filter Media Type | Polyester |
Description
Polyester Filter, 13X16X12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic AK24 Outside Air Kit for Fireplace (AK24)
- ICM Hard Start Kit, Auto Adjusting Relay and Start Capacitor, 90 to 240 Volts (ICM866U-LF)
- DAYTON Blower, 15 5/8 In (7C249)
- MRCOOL DIYCOUPLER-38 and DIYCOUPLER-58 (Two Sets) w/75 ft of Communication Wire (DIYCOUPLER-3858K75C)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 8 (6B965)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 8 (495J24)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ4)
- LENNOX Lennox DPFW16X20X5-DLX Merv 8 Replacement Filters; Pack Of 2 (DPFW16X20X5=DLX)
- Air Handler Pleated Air Filters