Shop All Flat Air Filters
Air Handler
Polyester Air Filter, 8x16x1", MERV 6
Mfr # 2DVK1
Zoro # G4625311
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 267 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 8x16x1
- Nominal Depth 1 in
- Nominal Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DVK1
- Zoro # G4625311
- UPC # 190735002001
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x16x1 |
Nominal Depth | 1 in |
Nominal Height | 8 in |
Nominal Width | 16 in |
Actual Filter Size | 7-1/2 in x 15-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 7 1/2 in |
Actual Width | 15 1/2 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 6, Nominal Filter Size 8x16x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 0.9 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element, 3650W, 480v (HV18022114023G)
- SOLER & PALAU LED Vent Light, Plastic and Metal, White (VLED-100)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- ERIE Non-Spring Return Actuator, 24V (AP33A000)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-ECP20-10 Pleated Sediment Water Filters; 20 Micron (PENTEK-ECP20-10)
- Air Handler Flat Air Filters