Shop All Flat Air Filters
Air Handler
Polyester Air Filter, 24x24x2", MERV 7
Mfr # 2DVT7
Zoro # G4554977
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1,200 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 24x24x2
- Nominal Depth 2 in
- Nominal Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DVT7
- Zoro # G4554977
- UPC # 190735002513
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Depth | 2 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Height | 23 1/2 in |
Actual Width | 23 1/2 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 4 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 4" L x (8040401968)
- EVERPURE Claris Cartridge - Xl (4339-13)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31494)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AAF FLANDERS Flanders 10055.011630 16 x 30 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (343848)
- Air Handler Flat Air Filters