Shop All Flat Air Filters
Air Handler
Polyester Air Filter, 18x24x2", MERV 7
Mfr # 2DVT4
Zoro # G4584517
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 900 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 18x24x2
- Nominal Depth 2 in
- Nominal Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DVT4
- Zoro # G4584517
- UPC # 190735002483
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x24x2 |
Nominal Depth | 2 in |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Filter Size | 17-1/2 in x 23-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Height | 17 1/2 in |
Actual Width | 23 1/2 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 18x24x2, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 7 3/4 In (2C940)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- PAMLICO AIR 14 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021425)
- Air Handler Flat Air Filters