Shop All Flat Air Filters
This Product is Discontinued
Air Handler
Polyester Air Filter, 16x24x1", MERV 6 (Discontinued)
Mfr # 2DVN9
Zoro # G4613481
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 800 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 16x24x1
- Nominal Depth 1"
- Nominal Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DVN9
- Zoro # G4613481
- UPC # 190735002261
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x24x1 |
Nominal Depth | 1" |
Nominal Height | 16" |
Nominal Width | 24" |
Actual Filter Size | 15-1/2x23-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 15-1/2" |
Actual Width | 23-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 6, Nominal Filter Size 16x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.7 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.