Shop All Flat Air Filters
Air Handler
Polyester Air Filter, 15x20x1", MERV 6
Mfr # 2DVK8
Zoro # G7525953
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 625 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 15x20x1
- Nominal Depth 1 in
- Nominal Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DVK8
- Zoro # G7525953
- UPC # 190735002070
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15x20x1 |
Nominal Depth | 1 in |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Filter Size | 14-1/2 in x 19-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 14 1/2 in |
Actual Width | 19 1/2 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 6, Nominal Filter Size 15x20x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- DAYTON Propeller (VECM42PG)
- EASY HEAT Psr Cable 100 Ft (PSR1100)
- HONEYWELL Hz432 Multi Stage 3H-2C Truezone (HZ432)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- ALL-FILTERS 10X10X1 Poly Disposable Panel Air Filter MERV 6, 6PK (10101.6 6pk)
- Air Handler Flat Air Filters