Shop All Flat Air Filters
Air Handler
Polyester Air Filter, 14x24x1", MERV 6
Mfr # 2DVN5
Zoro # G4602227
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 700 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 14x24x1
- Nominal Depth 1 in
- Nominal Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DVN5
- Zoro # G4602227
- UPC # 190735002223
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14x24x1 |
Nominal Depth | 1 in |
Nominal Height | 14 in |
Nominal Width | 24 in |
Actual Filter Size | 13-1/2 in x 23-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 13 1/2 in |
Actual Width | 23 1/2 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 6, Nominal Filter Size 14x24x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MODULE COMP PROTECTION 24V (P77380)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201820)
- ERIE Actuator, 230-240V, N/C or 3 Way (AG13U020)
- RHEEM 70-20218-03 Blower Wheel (70-20218-0)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x30"x1" (284-200-300)
- Air Handler Flat Air Filters