Shop All Pleated Air Filters
Air Handler
Poly Pad 2In. Wx 125In.Lx 2In.Thick. Bl
Mfr # 29RH37
Zoro # G3167346
Sold in multiples of 25 for $474.75
$474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 2" x 125" x 2"
- Nominal Height 2"
- Nominal Width 125"
- Nominal Thickness 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH37
- Zoro # G3167346
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 2" x 125" x 2" |
Nominal Height | 2" |
Nominal Width | 125" |
Details
Air Filter Item | Air Filter Pad |
Item | Air Filter Pad |
Nominal Thickness | 2" |
Description
Poly Pad 2In. Wx 125In.Lx 2In.Thick. Bl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBEE Pro Premium Built In WiFi Heating and Cooling Touch Screen Smart-Enabled Thermostat (EB-STATE6P-01)
- ROBERTSHAW Infinite Switch Kit (5500-202M)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 60 psi (EDAW-N1E1-03T0)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYE9)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PR96)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 5 MERV Pleated Filter Dust (301DC-H-6)
- Air Handler Pleated Air Filters