Shop All Pocket Air Filters
Air Handler
Pocket Air Filter, Synthetic, 24x24x20In.
Mfr # 3XJ80
Zoro # G6221783
original price:
$87.74
13% off
new price: $75.85
/ea
Sold in multiples of 4 for $303.40
Free Shipping & Returns
$303.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x20
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Synthetic
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3XJ80
- Zoro # G6221783
- UPC # 190735017586
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x20 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 20 in |
Actual Depth | 20 in |
Frame Size | 13/16" |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 20 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x20, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 10, Media Area 67 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- ALL-FILTERS 14X14X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14141.13 6PK)
- WHITE-RODGERS 3L01-130 Snap Disc Fan Or Limit (3L01-130)
- SUPCO Contactor, 40A, 240V, 2 Pole (DP402402)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (6B631)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E840)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 12 (5M361)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x22", MERV 11 (6B638)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 13 (2GFU2)
- KOCH FILTER Fbrgls/Pkt Fltr, MERV10, 12"x24"x22", 3P (214-103-222)
- Air Handler Pocket Air Filters