Shop All Pocket Air Filters
Air Handler
Pocket Air Filter, MERV 14
Mfr # 39UK58
Zoro # G2003526
product price: $190.99
/ea
Sold in multiples of 4 for $763.96
Free Shipping & Returns
$763.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x24
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Synthetic
- Number of Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 39UK58
- Zoro # G2003526
- UPC # 190735278345
- Country of Origin India
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x24 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 24 in |
Actual Depth | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 24 in |
Actual Height | 23 3/8 in |
Frame Size | 1" |
Actual Width | 23 3/8 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x24, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 8, Media Area 70 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE Wall Control for DC Motor Only (DC-WALL)
- DANFOSS Valve 3/8"X1/2"Tes2 R404A Extexpvlv (068Z3403)
- GOODMAN Hard-Start Kit, for Heat Pump 1, 2, 3 tons (CSR-U-1)
- SCHNEIDER ELECTRIC Electric Actuator, 240V, Motor, 2-Position (MA-419-500)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (5M424)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 11 (2JVJ9)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (3XJ83)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x14", MERV 8 (5E862)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 14 (5M354)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (2DYK3)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 13 (6B637)
- Air Handler Pocket Air Filters