Shop All Pleated Air Filters
Air Handler
Pleated Filter 5 78 "x 11 78 "x 1, 6"x12"x1"
Mfr # 29RH31
Zoro # G3521695
product price: $18.25
/ea
Sold in multiples of 12 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 6x12x1
- Nominal Height 6"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH31
- Zoro # G3521695
- UPC # 031949561475
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 6x12x1 |
Nominal Height | 6" |
Nominal Width | 12" |
Details
Item | Pleated Air Filter |
Description
Pleated Filter 5 78 X 11 78 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capacitor 410 Mfd 115V Round W/Bkt (117U5028)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 750 psi, 4.5VDC (P499RCP-107K)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (2EKC7)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY5)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- AIR HANDLER 8x12x1 Synthetic Pleated Air Filter, MERV 7 (54FE93)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- PAMLICO AIR 20 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Pleated Air Filter (11104-012020)
- Air Handler Pleated Air Filters