Shop All Pleated Air Filters
Air Handler
Pleated Filter 11-7/8"x23-7/8"x1"
Mfr # 29RH29
Zoro # G3226566
Sold in multiples of 12 for $229.80
$229.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 11-7/8x23-7/8x1
- Nominal Height 12"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH29
- Zoro # G3226566
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 11-7/8x23-7/8x1 |
Nominal Height | 12" |
Nominal Width | 24" |
Details
Item | Pleated Air Filter |
Description
Pleated Filter 11 78 X 23 78 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- GLOBAL INDUSTRIAL Portable Ventilation 16 Fan (292605)
- FRIGIDAIRE Remote Control (5304476851)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ4)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- ILC FILTER 16X26X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 16 X 26 X 075 MADE IN THE US (WY-0JTG-5)
- Air Handler Pleated Air Filters