Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, Nominal Width 25
Mfr # 806ED9
Zoro # G409215361
Sold in multiples of 8 for $623.92
Free Shipping & Returns
$623.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Capacity Standard Capacity
- Air Flow @ 300 fpm 1,042 cfm
- Common Applications High Temperature
- Frame or Header Material Aluminum
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 806ED9
- Zoro # G409215361
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Details
Air Filter Capacity | Standard Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 1,042 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Performance Rating | MERV 7 |
Style - Air Filters | Pleated |
Item | Pleated Air Filter |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 20x25x2, Air Filter Capacity Standard Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 1,042 cfm, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Pleated Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- A.O. SMITH 9006668015 Kit Pilot Lp (9006668015)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (WPC-15000)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUX7)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 15x18x1 Pleated Air Filter, MERV 8 (29RF33)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ4)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- Air Handler Pleated Air Filters