Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, Nominal Height 20
Mfr # 806EE1
Zoro # G809215329
Sold in multiples of 8 for $617.20
Free Shipping & Returns
$617.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Capacity Standard Capacity
- Air Flow @ 300 fpm 833 cfm
- Common Applications High Temperature
- Frame or Header Material Aluminum
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 806EE1
- Zoro # G809215329
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Details
Air Filter Capacity | Standard Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 833 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Item | Pleated Air Filter |
Performance Rating | MERV 7 |
Style - Air Filters | Pleated |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 20x20x2, Air Filter Capacity Standard Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 833 cfm, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 2 in, Pleated Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-027)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (3C312)
- HESSAIRE PRODUCTS. Hessaire 42" Slantwall Exhaust Fan - Belt Drive - 1 HP - 16780 CFM - 115/230V (425SW750)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- AIR HANDLER 18x28x2 Pleated Air Filter, MERV 8 (29RF75)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (6B953)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA7)
- KOCH FILTER 20x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-029)
- Air Handler Pleated Air Filters