Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, Nominal Height 16
Mfr # 806EE3
Zoro # G009215167
Sold in multiples of 8 for $597.20
$597.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Capacity Standard Capacity
- Air Flow @ 300 fpm 667 cfm
- Common Applications High Temperature
- Frame or Header Material Aluminum
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 806EE3
- Zoro # G009215167
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Details
Air Filter Capacity | Standard Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 667 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Style - Air Filters | Pleated |
Performance Rating | MERV 7 |
Item | Pleated Air Filter |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 16x20x2, Air Filter Capacity Standard Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 667 cfm, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 2 in, Pleated Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Ts114 Sensor-Discharge Air (TS114)
- HONEYWELL THERMAL SOLUTIONS L404F1227 Spdt Snap Acting (L404F1227)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC (SSAR1802AL)
- LAMBRO Hood Vent Louver Plst 6In Wht (361W)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 7 (5W518)
- AIR HANDLER 17x20x1 Synthetic Pleated Air Filter, MERV 7 (21C061)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 11 (3DVK3)
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (54FE97)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 8, High Capacity, Synthetic, 16B933, White (6B933)
- ALL-FILTERS 24X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (24244.11 3PK)
- Air Handler Pleated Air Filters