Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, Nominal Height 12
Mfr # 806EE2
Zoro # G509215285
Sold in multiples of 8 for $558.32
$558.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Capacity Standard Capacity
- Air Flow @ 300 fpm 600 cfm
- Common Applications High Temperature
- Frame or Header Material Aluminum
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 806EE2
- Zoro # G509215285
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Details
Air Filter Capacity | Standard Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 600 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Style - Air Filters | Pleated |
Item | Pleated Air Filter |
Performance Rating | MERV 7 |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 12x24x2, Air Filter Capacity Standard Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 600 cfm, Nominal Height 12 in, Nominal Width 24 in, Nominal Depth 2 in, Pleated Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Program Module (EP160)
- FELLOWES Large Carbon Air Filters, for FEL9286201, 4 pk. (FEL9324201)
- WHITE-RODGERS 1F82-261 24V Multi-Stage Heat (1F82-261)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (6B928)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (1TBE9)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 7 (21C050)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT9)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 13 (90013.042424)
- Air Handler Pleated Air Filters