Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 20x25x2, Fiberglass
Mfr # 818G30
Zoro # G711058342
Sold in multiples of 8 for $647.12
Free Shipping & Returns
$647.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 25 in
- Actual Width 20 in
- Air Filter Capacity High Capacity
- Air Flow @ 300 fpm 1,042 cfm
- Common Applications High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 818G30
- Zoro # G711058342
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 25 in |
Actual Width | 20 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x25x2 |
Nominal Height | 25 in |
Nominal Width | 20 in |
Actual Depth | 2 in |
Actual Filter Size | 20 in x 25 in x 2 in |
Details
Air Filter Capacity | High Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 1,042 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Style - Air Filters | Pleated |
Performance Rating | MERV 8 |
Item | Pleated Air Filters |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 20x25x2, Air Filter Capacity High Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 1,042 cfm, Nominal Height 25 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 20 in x 25 in x 2 in, Actual Height 25 in, Actual Width 20 in, Actual Depth 2 in, Pleated Air Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 40x8x28 in. (4KAZ6)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- SUNCOURT DuctMuffler 8" In-Line Noise Muffler (DM108)
- AMERIMAX HOME PRODUCTS 30"X50' Galv Flashing (70030)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 13 (11C876)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 12 (1MBE2)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 8 (33E894)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (5M316)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.11H)
- Air Handler Pleated Air Filters