Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 20x20x4 MERV 8, High Capacity, Synthetic, 6B936, White
Mfr # 6B936
Zoro # G3755674
product price: $14.19
/ea
Sold in multiples of 6 for $85.14
$85.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B936
- Zoro # G3755674
- UPC # 190735026021
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 22.3 sq ft, Pleats per Linear Foot 19, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFBUP)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B954)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA8)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- ALL-FILTERS 20X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20204.11 3PK)
- Air Handler Pleated Air Filters