Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 20x20x2, MERV 10, High Capacity, Synthetic, 4YUY4 , White
Mfr # 4YUY4
Zoro # G3777907
product price: $9.45
/ea
Sold in multiples of 12 for $113.40
$113.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YUY4
- Zoro # G3777907
- UPC # 190735019184
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 12.3 sq ft, Pleats per Linear Foot 24, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, SH, 20"x16"x12" (110-730-004)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 20"x24"x12" (112-660-006)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- GOODMAN A3468601 Silicone Pressure (M5) (A3468601)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2JTF7)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3GUY4)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (4YKR6)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- Air Handler Pleated Air Filters