Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White
Mfr # 1TBE6
Zoro # G3777347
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 1TBE6
- Zoro # G3777347
- UPC # 190735001066
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 18x20x2 |
Nominal Height | 18 in |
Nominal Width | 20 in |
Actual Filter Size | 17-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x20x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 12 sq ft, Pleats per Linear Foot 22, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Blocked Vent Switch (960126)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF62)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD9)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRT7)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ3)
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15201.13 4PK)
- Air Handler Pleated Air Filters