Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 16x30x2, MERV 7, Standard Capacity, Synthetic, 3TPZ9, White
Mfr # 3TPZ9
Zoro # G7504725
Sold in multiples of 12 for $309.48
$309.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 3TPZ9
- Zoro # G7504725
- UPC # 190735017456
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x30x2 |
Nominal Height | 16 in |
Nominal Width | 30 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 15-1/2 in x 29-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x30x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11.1 sq ft, Pleats per Linear Foot 25, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- ZORO SELECT Magnetic Vent Cover (6TUC6)
- TELEDYNE LAARS R0317200 Hot Surface Ignitor (R0317200)
- COPELAND Valve 3/8" Service Valve (998-0510-26)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B954)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 13, High Capacity, Synthetic, 11C889, White (11C889)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- ACCUMULAIR Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (FD19.88X21.5A_4)
- Air Handler Pleated Air Filters