Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 16x25x2, Fiberglass
Mfr # 818G31
Zoro # G711058311
product price: $81.89
/ea
Sold in multiples of 8 for $655.12
Free Shipping & Returns
$655.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 25 in
- Actual Width 16 in
- Air Filter Capacity High Capacity
- Air Flow @ 300 fpm 833 cfm
- Common Applications High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 818G31
- Zoro # G711058311
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 25 in |
Actual Width | 16 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x25x2 |
Nominal Height | 25 in |
Nominal Width | 16 in |
Actual Depth | 2 in |
Actual Filter Size | 16 in x 25 in x 2 in |
Details
Air Filter Capacity | High Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 833 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Performance Rating | MERV 8 |
Item | Pleated Air Filters |
Style - Air Filters | Pleated |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 16x25x2, Air Filter Capacity High Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 833 cfm, Nominal Height 25 in, Nominal Width 16 in, Nominal Depth 2 in, Actual Filter Size 16 in x 25 in x 2 in, Actual Height 25 in, Actual Width 16 in, Actual Depth 2 in, Pleated Air Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ignitor (112046)
- FILTERS-NOW Filters-NOW DPFG18X24X5AM13 18x24x5 MERV 13 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM13)
- FRIEDRICH Architectural Grille (UXAA)
- GOODMAN Primary Limit Switch (20162903)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 8 (6B927)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- AIR HANDLER Pleated Air Filter, 20x20x4 MERV 8, High Capacity, Synthetic, 6B936, White (6B936)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 8 (6B973)
- AIR HANDLER 10x33x1 Synthetic Pleated Air Filter, MERV 7 (21C091)
- Air Handler Pleated Air Filters