Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 16x20x2, MERV 13, High Capacity, Synthetic, 2EKH9, White
Mfr # 2EKH9
Zoro # G3777821
product price: $16.65
/ea
Sold in multiples of 12 for $199.80
$199.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKH9
- Zoro # G3777821
- UPC # 190735006986
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 9.7 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 7 (5E875)
- PARKER Valve, Expansion (N2JW)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- MARATHON 1/3-1/9 Hp 2 Speed Fan And Blower Hvac/R Motor, 1 Phase, 1800/1800 Rpm (H174)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 10 (4YUX4)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- AIR HANDLER Pleated Air Filter, 20x22x2, MERV 13 (817YY1)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 7 (5E876)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUP7)
- ALL-FILTERS 20x25x5, MERV 10, Pleated HVAC Air Filter Replacements, Honeywell F35 / F35R #FC35A1027, 2PK (20255.10H)
- Air Handler Pleated Air Filters