Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 16x20x2, Fiberglass
Mfr # 818G32
Zoro # G411058338
Sold in multiples of 8 for $619.92
Free Shipping & Returns
$619.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 20 in
- Actual Width 16 in
- Air Filter Capacity High Capacity
- Air Flow @ 300 fpm 1,200 cfm
- Common Applications High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 818G32
- Zoro # G411058338
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 20 in |
Actual Width | 16 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x20x2 |
Nominal Height | 20 in |
Nominal Width | 16 in |
Actual Filter Size | 16 in x 20 in x 2 in |
Actual Depth | 2 in |
Details
Air Filter Capacity | High Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 1,200 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Performance Rating | MERV 8 |
Item | Pleated Air Filters |
Style - Air Filters | Pleated |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 16x20x2, Air Filter Capacity High Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 1,200 cfm, Nominal Height 20 in, Nominal Width 16 in, Nominal Depth 2 in, Actual Filter Size 16 in x 20 in x 2 in, Actual Height 20 in, Actual Width 16 in, Actual Depth 2 in, Pleated Air Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 30 In Dia (4DFU4)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 13 (102-714-031)
- PANASONIC Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-20VQ3)
- DIAL MFG MOTOR CORD BLACK 96""L (7512)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 10 (4YUX8)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- AIR HANDLER 28-1/2x29-1/2x2 Pleated Air Filter, MERV 8 (29RF51)
- AIR HANDLER 15x23x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ8)
- AIR HANDLER 18x28x2 Pleated Air Filter, MERV 8 (29RF75)
- ALL-FILTERS 12X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12301.11 4PK)
- Air Handler Pleated Air Filters