Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 12x24x2, Fiberglass
Mfr # 818G33
Zoro # G511058337
Sold in multiples of 8 for $579.60
$579.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 in
- Actual Width 12 in
- Air Filter Capacity High Capacity
- Air Flow @ 300 fpm 600 cfm
- Common Applications High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 818G33
- Zoro # G511058337
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24 in |
Actual Width | 12 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Actual Filter Size | 12 in x 24 in x 2 in |
Actual Depth | 2 in |
Details
Air Filter Capacity | High Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 600 cfm |
Common Applications | High Temperature |
Frame or Header Material | Aluminum |
Media Material | Fiberglass |
Performance Rating | MERV 8 |
Style - Air Filters | Pleated |
Item | Pleated Air Filters |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 12x24x2, Air Filter Capacity High Capacity, Media Material Fiberglass, Frame or Header Material Aluminum, Common Applications High Temperature, Air Flow @ 300 fpm 600 cfm, Nominal Height 24 in, Nominal Width 12 in, Nominal Depth 2 in, Actual Filter Size 12 in x 24 in x 2 in, Actual Height 24 in, Actual Width 12 in, Actual Depth 2 in, Pleated Air Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP)
- TECUMSEH Relay Kit, K71-36 (K71-36)
- ROBERTSHAW Gas Valve 240V (700-464)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 7 (5E877)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUX2)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 (21C095)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYU6)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 13 (11C884)
- Air Handler Pleated Air Filters