Shop All Paint Collector Filters
Air Handler
Paint Collector Filter Pad, 20x25x1", 30 pk.
Mfr # 6W750
Zoro # G2077232
product price: $93.55
/pk 30, $3.12/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 20x25x1
- Media Material Paper
- Surface Tackifier No
- Performance Rating Less Than 5 MERV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6W750
- Zoro # G2077232
- UPC # 190735028032
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Height | 20 in |
Nominal Depth | 1 in |
Actual Width | 25 in |
Actual Filter Size | 20 in x 25 in x 7/8 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x25x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 98 Percent, Media Material Paper, Media Color Yellow, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Thickness 1 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- DAYTON Door Louver, 14-1/8 H, 16-1/4 W, Steel (6WRJ1)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- GOODMAN B1037489S Heat Element (Single (B1037489S)
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W752)
- AIR HANDLER 25-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B844)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2", 50 pk. (2W002)
- AIR HANDLER 48"x90 ft. Paint Collector Filter Roll, Polyester (2EKK8)
- AIR HANDLER 20-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK3)
- AIR HANDLER 24"x400 ft. Paint Collector Filter Roll, Fiberglass (2DXV6)
- Air Handler Paint Collector Filters