Shop All Paint Collector Filters
Air Handler
Paint Collector Filter Pad, 20x20x1", 50 pk.
Mfr # 6W747
Zoro # G3081757
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 20x20x1
- Media Material Paper
- Surface Tackifier No
- Performance Rating Less Than 5 MERV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6W747
- Zoro # G3081757
- UPC # 190735028001
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 20 in x 20 in x 7/8 in |
Nominal Depth | 1 in |
Actual Width | 20 in |
Actual Height | 20 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x20x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 98 Percent, Media Material Paper, Media Color Yellow, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 1 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- GC VALVES Condensate Drain Trap (0161F00046)
- ITRON Gas Pressure Regulator (B42R)
- KING ELECTRIC Pump House Heater 120V 1000W Stainless Steel (U12100-SS)
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- AIR HANDLER 30"x90 ft. Paint Collector Filter Roll, Polyester (2EKK5)
- AIR HANDLER 40"x20 ft. Paint Collector Filter Roll, Paper (6B836)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 30 pk. (6W749)
- AIR HANDLER 36"x90 ft. Paint Collector Filter Roll, Polyester (2EKK6)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1" (2EKK1)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2" (2JRY8)
- Air Handler Paint Collector Filters