Shop All Paint Collector Filters
Air Handler
Paint Collector Filter Pad, 18x18x1"
Mfr # 6GKN7
Zoro # G2311919
original price:
$15.65
6% off
new price: $14.59
/ea
Sold in multiples of 15 for $218.85
$218.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 18x18x1
- Media Material Polyester
- Surface Tackifier Yes
- Performance Rating MERV 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6GKN7
- Zoro # G2311919
- UPC # 190735027127
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 18x18x1 |
Nominal Height | 18 in |
Nominal Width | 18 in |
Actual Filter Size | 18 in x 18 in x 7/8 in |
Actual Width | 18 in |
Actual Height | 18 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 18x18x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 98 Percent, Media Material Polyester, Media Color Yellow, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 18 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Px ComfortCraft, Grill, White Dove (PXG-WD)
- TRANE Swt03221 Switch; Pressure, 28 (SWT03221)
- MANITOWOC Hanger (4014329)
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W751)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 30 pk. (6W750)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W747)
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- AIR HANDLER Paint Collector Filter Pad, 20x20x2" (2GJD1)
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- Air Handler Paint Collector Filters